Zoro Homepage

Spare Center Punch Pin for 749400

  • Mfr # 749410 3,5X40

  • Zoro # G614500863


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Length
40 mm
Material
Special tool steel
Tip Size
3.5 x 40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749410 3,5X40
Zoro #
G614500863
UPC #
-
Country of Origin
Japan

Dimensions

Length
40 mm
Tip Size
3.5 x 40 mm

Details

Item
Tip
Material
Special tool steel

Description

Material: Special tool steel. Suitable for: Automatic Center punch No. 749400: Size 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.