
Spare Center Punch Pin for 749400
Mfr # 749410 4X45
Zoro # G111470089
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Diameter
4 mm
Length
45 mm
Material
Special tool steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749410 4X45
Zoro #
G111470089
UPC #
-
Country of Origin
Japan
Dimensions
Diameter
4 mm
Length
45 mm
Details
Item
Tip
Material
Special tool steel
Description
Spare Center Punch Pin for 749400. Version: Material: Special tool steel. Suitable for: Automatic center punch No. 749400: Size 130
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.