Zoro Homepage

Spare Center Punch Pin for 749400

  • Mfr # 749410 6X50

  • Zoro # G114500981


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Diameter
6 mm
Material
Special tool steel
Tip Size
6 x 50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749410 6X50
Zoro #
G114500981
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
6 mm
Tip Size
6 x 50 mm

Details

Item
Tip
Material
Special tool steel

Description

Material: Special tool steel. Suitable for: Automatic Center punch No. 749400: Size 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.