Zoro Homepage

Spare Cutter Wheel for Pipe Cutter 815030 1.1/4

  • Mfr # 815230 1.1/4

  • Zoro # G714484315


product price: $18.69
/ea

Key Features

Cutter Wheel Width
14 mm
Cutter Wheel Diameter
25 mm
Cutter Wheel Bore
7.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815230 1.1/4
Zoro #
G714484315
UPC #
-
Country of Origin
Spain

Dimensions

Cutter Wheel Width
14 mm
Cutter Wheel Diameter
25 mm

Details

Item
Cutter wheel
Capacity
1-1/4 in
Cutter Wheel Bore
7.6 mm

Description

Suitable for: For pipe cutters No. 815030 Cutter wheel : 25 mm Cutter wheel width: 14 mm Cutter wheel bore: 7.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.