Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spare Cutter Wheel for Pipe Cutter 815030 2

  • Mfr # 815230 2

  • Zoro # G614484361


product price: $16.49
/ea

Key Features

Cutter Wheel Diameter
31 mm
Cutter Wheel Bore
9 mm
Cutter Wheel Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815230 2
Zoro #
G614484361
UPC #
-
Country of Origin
Spain

Dimensions

Cutter Wheel Diameter
31 mm
Cutter Wheel Width
19 mm

Details

Item
Cutter wheel
Capacity
2 in
Cutter Wheel Bore
9 mm

Description

Suitable for: For pipe cutters No. 815030 Cutter wheel : 31 mm Cutter wheel width: 19 mm Cutter wheel bore: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.