Zoro Homepage

Spare Jaws for 732000 600

  • Mfr # 732040 600

  • Zoro # G414500964


product price: $98.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732040 600
Zoro #
G414500964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
600 mm

Details

Item
Face mill arbour

Description

Material: Chrome alloy steel blade, blades additionally induction hardened. Suitable for: Bolt cutter No. 732000 for round steel bar up to 19 HRC and 800 N/mm2 up to : 9 mm for single bars up to 40 HRC and 1200 N/mm2: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.