
Spare Jaws for 732000 900
Mfr # 732040 900
Zoro # G514500864
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732040 900
Zoro #
G514500864
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
900 mm
Details
Item
Face mill arbour
Description
Material: Chrome alloy steel blade, blades additionally induction hardened. Suitable for: Bolt cutter No. 732000 for round steel bar up to 19 HRC and 800 N/mm2 up to : 15 mm for single bars up to 40 HRC and 1200 N/mm2: 9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.