Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spare Scriber, Carbide Tipped, For Marking Heights: 300 mm

  • Mfr # 443851 300

  • Zoro # G814555960


product price: $50.99
/ea

Key Features

For Marking Heights
300 mm
Cross-Section of Arbor
8×6 mm
For Marking Height
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443851 300
Zoro #
G814555960
UPC #
-
Country of Origin
China

Dimensions

For Marking Heights
300 mm
For Marking Height
300 mm

Details

Item
Scriber
Cross-Section of Arbor
8×6 mm

Description

Suitable for: No. 443850. Cross-section of arbor: 8x6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.