Zoro Homepage

Spare Woven strap for Strap Wrench 811500 25/820

  • Mfr # 811510 25/820

  • Zoro # G714420245


product price: $17.75
/ea

Key Features

Strap Length
820 mm
Strap Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811510 25/820
Zoro #
G714420245
UPC #
-
Country of Origin
China

Dimensions

Strap Size
25/820 mm
Strap Length
820 mm
Strap Width
25 mm

Details

Item
Strap

Description

Application: For gripping round parts, especially those with a large diameter. Suitable for: Strap wrench No. 811500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.