
Spring balance, maximum measuring range: 250CN
Mfr # 478900 250CN
Zoro # G214554822
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Range
250CN mm
Measuring Range
0.25 N
Probe Length (L)
29 mm
Scale Graduations
5 cN
Measurement Technology
analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478900 250CN
Zoro #
G214554822
UPC #
-
Country of Origin
Germany
Dimensions
Probe Length (L)
29 mm
Dial Face Dia.
36 mm
Details
Item
Spring balance
Range
250CN mm
Measuring Range
0.25 N
Scale Graduations
5 cN
Measurement Technology
analogue
Description
Sturdy metal housing in practical design, hammer finish. Clear dial face with double scale for measuring in both directions. With pointer and memory pointer. Application: For electrical engineering and fine mechanical work, e.g. setting the contact pressure of relay springs, checking the brush pressure on motors or for adjusting tension or compression springs. Accuracy: ± 0.01xmeasuring range + measured value. Measuring range: 0.25 2.5 N Scale graduations: 5 cN Probe length L: 29 mm Dial face Diameter: 36 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.