
Square Shoulder Mill, with Weldon Flat, 16mm Diameter, 2 Inserts
Mfr # 215803 16/2
Zoro # G316121366
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
16 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Overall Length
85 mm
Shank Dia.
16 mm
Cutting Angle
90°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215803 16/2
Zoro #
G316121366
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
16 mm
Overall Length
85 mm
Shank Dia.
16 mm
Diameter 3
13 mm
Shank Size
16
Ramping Length for αmax
10.85 mm
Details
Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Cutting Angle
90°
Shank Type
Weldon Shank
Axial Rake Angle
3°
Circular Interpolation Milling - Dmax
30 mm
Milling Application
End milling
Overhang
37 mm
Dia/No. of Cutting Edges
16 mm/2
Circular Interpolation Milling - Dmin
29 mm
Fz Helix
0.5
Ramping Angle
1.32°
Machining Strategy
MTC
Number of Teeth
2
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Machining strategy: MTC Cutting edgeDC: 16 mm Number of cutting edges Z: 2 Overhang L1: 37 mm Overall length Ltot: 85 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 29 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.