Zoro Homepage

Square Shoulder Mill, with Weldon Flat, 20mm Diameter, 3 Inserts

  • Mfr # 215803 20/3

  • Zoro # G116121337


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Cutting Angle
90°
Cutting Dia.
20 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Overall Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215803 20/3
Zoro #
G116121337
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Cutting Dia.
20 mm
Overall Length
90 mm
Diameter 3
17 mm
Shank Size
20
Ramping Length for αmax
14.85 mm

Details

Cutting Angle
90°
Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Fz Helix
0.5
Circular Interpolation Milling - Dmax
38 mm
Ramping Angle
0.96°
Circular Interpolation Milling - Dmin
37 mm
Axial Rake Angle
Dia/No. of Cutting Edges
20 mm/3
Shank Type
Weldon Shank
Milling Application
End milling
Number of Teeth
3
Overhang
40 mm
Machining Strategy
MTC

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Machining strategy: MTC Cutting edgeDC: 20 mm Number of cutting edges Z: 3 Overhang L1: 40 mm Overall length Ltot: 90 mm ShankDs h6: 20 mm Circular interpolation millingDmin: 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.