Zoro Homepage

Square Shoulder Mill, with Weldon Flat, 25mm Diameter, 4 Inserts

  • Mfr # 215803 25/4

  • Zoro # G016121451


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Cutting Dia.
25 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Overall Length
105 mm
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215803 25/4
Zoro #
G016121451
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
25 mm
Overall Length
105 mm
Shank Dia.
25 mm
Diameter 3
22 mm
Shank Size
25
Ramping Length for αmax
19.85 mm

Details

Cutting Angle
90°
Item
End / face mill
Insert Screw
219814 (8IP; 1.2 Nm)
Number of Teeth
4
Shank Type
Weldon Shank
Circular Interpolation Milling - Dmin
47 mm
Machining Strategy
MTC
Dia/No. of Cutting Edges
25 mm/4
Overhang
49 mm
Circular Interpolation Milling - Dmax
48 mm
Fz Helix
0.5
Axial Rake Angle
Ramping Angle
0.72°
Milling Application
End milling

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Machining strategy: MTC Cutting edgeDC: 25 mm Number of cutting edges Z: 4 Overhang L1: 49 mm Overall length Ltot: 105 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.