
Stainless Steel Protractor
Mfr # 453200 85X150
Zoro # G211470064
product price: $46.49
/eaKey Features
Material
Stainless steel, INOX
Measurement Technology
analogue
Scale Divisions
1°
Tool Storage
Wallet
Stock length
150 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
453200 85X150
Zoro #
G211470064
UPC #
-
Country of Origin
China
Dimensions
Stock length
150 mm
Details
Item
Protractor
Material
Stainless steel, INOX
Measurement Technology
analogue
Scale Divisions
1°
Tool Storage
Wallet
Error limit
±30 '
Description
Stainless Steel Protractor. Version: Solid semicircular graduated arc with graduation 0 - 180 Deg - reading 1 Deg . Scale plate non-glare chrome-plated. With clamping nut. Scale divisions: 1 Deg Error limit: ±30 '
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.