Zoro Homepage

Stainless Steel Protractor, Open Graduated Arc, 120X150mm

  • Mfr # 453000 120X150

  • Zoro # G814556899


product price: $58.59
/ea

Key Features

Material
Stainless Steel, INOX
Size
120 x 150 mm
Standards
Manufacturer's standard
Measurement Technology
analogue
Error Limit
±30 '
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453000 120X150
Zoro #
G814556899
UPC #
-
Country of Origin
China

Dimensions

Size
120 x 150 mm
Graduated Arc Dia.
120 mm
Stock Length
150 mm

Details

Item
Protractor
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Measurement Technology
analogue
Error Limit
±30 '
Hardened
Full Body
Packaging
Wallet
Scale Divisions
1 Degrees

Description

Open semicircular graduated arc with graduation 0 180 Deg, reading 1 Deg. Non-glare matte chrome-plated scale. With clamping nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.