
Stainless Steel Protractor, Open Graduated Arc, 150X200mm
Mfr # 453000 150X200
Zoro # G914556898
product price: $70.89
/eaKey Features
Material
Stainless Steel, INOX
Size
150 x 200 mm
Standards
Manufacturer's standard
Scale Divisions
1 Degrees
Packaging
Wallet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453000 150X200
Zoro #
G914556898
UPC #
-
Country of Origin
China
Dimensions
Size
150 x 200 mm
Graduated Arc Dia.
150 mm
Stock Length
200 mm
Details
Item
Protractor
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Scale Divisions
1 Degrees
Packaging
Wallet
Measurement Technology
analogue
Error Limit
±30 '
Hardened
Full Body
Description
Open semicircular graduated arc with graduation 0 180 Deg, reading 1 Deg. Non-glare matte chrome-plated scale. With clamping nut.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.