
Stainless Steel Protractor, Open Graduated Arc, 200X300mm
Mfr # 453000 200X300
Zoro # G014556880
product price: $80.39
/ea
Free Shipping & Returns
Key Features
Size
200 x 300 mm
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Packaging
Wallet
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453000 200X300
Zoro #
G014556880
UPC #
-
Country of Origin
China
Dimensions
Size
200 x 300 mm
Stock Length
300 mm
Graduated Arc Dia.
200 mm
Details
Item
Protractor
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Packaging
Wallet
Hardened
Full Body
Measurement Technology
analogue
Error Limit
±30 '
Scale Divisions
1 Degrees
Description
Open semicircular graduated arc with graduation 0 180 Deg, reading 1 Deg. Non-glare matte chrome-plated scale. With clamping nut.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.