Zoro Homepage

Stainless Steel Protractor, Open Graduated Arc, 80X120 mm

  • Mfr # 453000 80X120

  • Zoro # G614556822


product price: $51.89
/ea

Key Features

Material
Stainless Steel, INOX
Size
80 x 120 mm
Standards
Manufacturer's standard
Scale Divisions
1 Degrees
Graduated Arc Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453000 80X120
Zoro #
G614556822
UPC #
-
Country of Origin
China

Dimensions

Size
80 x 120 mm
Graduated Arc Dia.
80 mm
Stock Length
120 mm

Details

Item
Protractor
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Scale Divisions
1 Degrees
Packaging
Wallet
Measurement Technology
analogue
Error Limit
±30 '
Hardened
Full Body

Description

Open semicircular graduated arc with graduation 0 180 Deg, reading 1 Deg. Non-glare matte chrome-plated scale. With clamping nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.