
Stand Base, Type: 2
Mfr # 442140 2
Zoro # G814555601
product price: $61.99
/eaKey Features
Length
117 mm
Width
50 mm
Height
55 mm
Connection Thread
M10×1.25
Version
Switchable magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442140 2
Zoro #
G814555601
UPC #
-
Country of Origin
China
Dimensions
Length
117 mm
Width
50 mm
Height
55 mm
Details
Item
Magnetic foot
Type
2
Connection Thread
M10×1.25
Version
Switchable magnet
Magnetic Force
1300 N
Alignment of connecting thread
Side
Description
Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces. Powerful attachment magnet with Vee sole. Switching by rotary handle. Suitable for: Jointed arms No. 442114. Switchable magnet.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.