Zoro Homepage

Stand Base, Type: 3

  • Mfr # 442140 3

  • Zoro # G214555645


product price: $72.89
/ea

Key Features

Length
117 mm
Width
50 mm
Height
55 mm
Magnetic Force
1300 N
Connection Thread
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442140 3
Zoro #
G214555645
UPC #
-
Country of Origin
China

Dimensions

Length
117 mm
Width
50 mm
Height
55 mm

Details

Item
Magnetic foot
Type
3
Magnetic Force
1300 N
Connection Thread
M10
Version
Switchable magnet
Alignment of connecting thread
Side

Description

Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces. Powerful attachment magnet with Vee sole. Switching by rotary handle. Suitable for: Jointed arms No. 442114. Switchable magnet.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.