
Stand Base, Type: S
Mfr # 442140 S
Zoro # G114555622
product price: $16.59
/eaKey Features
Width
30 mm
Length
36 mm
Height
36 mm
Version
Switchable magnet
Alignment of connecting thread
Centre
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442140 S
Zoro #
G114555622
UPC #
-
Country of Origin
China
Dimensions
Width
30 mm
Length
36 mm
Height
36 mm
Details
Item
Magnetic foot
Type
S
Version
Switchable magnet
Alignment of connecting thread
Centre
Magnetic Force
320 N
Connection Thread
M5
Description
Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces. Powerful attachment magnet with Vee sole. Switching by rotary handle. Suitable for: Jointed arms No. 442114. Switchable magnet.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.