Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Machine Vise, Clamping Range: 232mm

  • Mfr # 362175 150M

  • Zoro # G115232409


product price: $616.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362175 150M
Zoro #
G115232409
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Sturdy base body of cast iron, slides and base area hardened. Cleaning holes in the base body for good flow of chips. Less component lift-off thanks to special transfer of force in the mobile jaw. Application: Versatile clamping unit for machining Centers. Supplied with: Incl. 2 pcs. top jaws, 2 pcs. front jaws No. 362181 and 1 pc. hand crank. Optional extras: Front jaws No. 362177 - 362183, crank No. 362190, spare-parts set No. 362199. Mounted with Tee bolts No. 375300 and aligned with tenons No. 375365. Note: Alignment dimensions not compatible with those of other manufacturers. Metric version - screws and threads in metric version, drive hexagon = 19 mm AF. Type: L-keys for hexagonal socket screws Clamping range b: 0 232 mm Clamping force: 36 kN Base body height c +/, 0.012: 73 mm Jaw height C: 44.5 mm Jaw width A: 151 mm Base body length a: 427 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.