Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Backing Plate, for Sand Paper 230 mm X 280 mm

  • Mfr # 556950

  • Zoro # G114555554


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Width
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556950
Zoro #
G114555554
UPC #
-
Country of Origin
Czechia

Dimensions

Width
230 mm

Details

Item
Whetstone

Description

Very stable heavy steel backing plate with 4 non-slip rubber feet for abrasive paper 230x280 mm. 3 mm adjustment range for non crease holding. Weight: 8 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.