This item is Discontinued.

Holex Steel Feeler Gauges, Number of blades: 13 478100 13

Steel Feeler Gauges, Number of blades: 13 (Discontinued)

  • Mfr # 478100 13
  • Zoro # G114555677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478100 13
Zoro #
G114555677
UPC #
-
Country of Origin
China

Dimensions

Blade Thicknesses
0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm
Blade length
100 mm

Details

Item
Thickness gauge
Material
Steel
Thickness Tolerance
T3
Standards
Works standard
Accuracy
T3
Number of Blades
13
No. of Blades
13

Description

Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp. Steel feeler gage, ground, accuracy T3. Feeler gage. Standard: Works standard Blade thicknesses: 0.05 0.25 0.05 increments 0.3 -1.0 0.1 increments mm Blade length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.