This item is Discontinued.

Holex Steel Feeler Gauges, Number of blades: 6 478100 6

Steel Feeler Gauges, Number of blades: 6 (Discontinued)

  • Mfr # 478100 6
  • Zoro # G314555736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478100 6
Zoro #
G314555736
UPC #
-
Country of Origin
China

Dimensions

Blade length
75 mm
Blade Thicknesses
0.1; 0.15; 0.2; 0.25; 0.3; 0.4 mm

Details

Item
Thickness gauge
Material
Steel
Thickness Tolerance
T3
Standards
Works standard
Accuracy
T3
Number of Blades
6
No. of Blades
6

Description

Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp. Steel feeler gage, ground, accuracy T3. Valve setting gage. Standard: Works standard Blade thicknesses: 0.1, 0.15, 0.2, 0.25, 0.3, 0.4 mm Blade length: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.