
Steel Feeler Gauges on a Ring, Number of Blades: 13
Mfr # 478220 13
Zoro # G714555732
product price:Â $18.29
/eaKey Features
Material
Steel
Thickness Tolerance
T3
Standards
Works standard
Number of Blades
13
Blade Thicknesses
0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478220 13
Zoro #
G714555732
UPC #
-
Country of Origin
China
Dimensions
Blade Thicknesses
0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm
Details
Item
Thickness gauge
Material
Steel
Thickness Tolerance
T3
Standards
Works standard
Number of Blades
13
Accuracy
T2
Description
Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp. Steel feeler gage, accuracy class T2. Standard: Works standard Blade thicknesses: 0.05 0.25 0.05 increments 0.3 -1.0 0.1 increments mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.