Zoro Homepage

Steel Gage Block, Tolerance Class 2, Size: 9 mm

  • Mfr # 481070 9

  • Zoro # G414554622


product price: $23.39
/ea

Key Features

Material
special alloy steel, hardened and stress-relieved
Nominal Size
9 mm
Standards
DIN EN ISO 3650
Tolerance Class
2
Nominal size
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481070 9
Zoro #
G414554622
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
9 mm
Nominal size
9 mm

Details

Item
Gauge block
Material
special alloy steel, hardened and stress-relieved
Standards
DIN EN ISO 3650
Tolerance Class
2

Description

All gage blocks are marked with an individual identification number. Size 0.5 to 10 cross section = 30x9 mm. Size 11 to 500 cross section = 35x9 mm. Of special alloy steel, carefully hardened and stress-relieved. Tolerance class 2, workshop gages for production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.