Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel rule with sliding clip- stainless- Length: 150 mm

  • Mfr # 461790 150

  • Zoro # G109617007


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Length (In.)
150 mm
Material
Stainless Steel
Graduation on Bottom Edge
inches
Graduation on Top Edge
mm
Reversible Reading
mm / inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461790 150
Zoro #
G109617007
UPC #
4045197350008
Country of Origin
China

Dimensions

Length (In.)
150 mm

Details

Item
Straight Edge
Material
Stainless Steel
Graduation on Bottom Edge
inches
Graduation on Top Edge
mm
Reversible Reading
mm / inch
Calibration
F10

Description

Made of Stainless Spring Steel. Metric / Inch conversion table on the back. Removable sliding clip can be used as a retainer and as a depth gauge. Material: Stainless steel- INOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.