Zoro Homepage

Stepped Tommy Bar, 3.5 mm to 8 mm

  • Mfr # 621800 175

  • Zoro # G314501115


product price: $9.59
/ea

Key Features

Material
Special steel, chrome-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621800 175
Zoro #
G314501115
UPC #
-
Country of Origin
India

Dimensions

Overall Length
175 mm

Details

Material
Special steel, chrome-plated

Description

Application: The stepped shape means that one tommy bar fits several box wrench sizes. Standard: hnlich DIN 900 C. Material: Special steel, chrome-plated. : 8 mm : 5.5 mm : 6 mm : 3.5 mm : 4.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.