Stock Square, Accuracy Class 2, Stock Length: 150X100 mm

  • Mfr # 452590 150X100

  • Zoro # G414556626


product price: $20.85
/ea

Key Features

Standards
DIN 875
Shank Cross-Section
25×5 mm
Right Angle Tolerance
0.035 mm
Accuracy
2
Stock Length
150×100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452590 150X100
Zoro #
G414556626
UPC #
-
Country of Origin
China

Dimensions

Size
150X100 mm
Stock Length
150×100 mm

Details

Item
Stock square
Standards
DIN 875
Shank Cross-Section
25×5 mm
Right Angle Tolerance
0.035 mm
Accuracy
2

Description

All faces and edges ground. Inspection test faces ground. Application: For accurate general workshop work. Accuracy: DIN 875 / 2 angle tolerance e.g. for size 100x70 = 0.030 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.