This item is Discontinued.

Holex Stock Square of Anodized Aluminium, Accuracy Class 1, 250X165mm 451050 250X165

Stock Square of Anodized Aluminium, Accuracy Class 1, 250X165mm (Discontinued)

  • Mfr # 451050 250X165
  • Zoro # G614556709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451050 250X165
Zoro #
G614556709
UPC #
-
Country of Origin
Germany

Dimensions

Size
250 mm x 165 mm
Length of Long Arm
250 mm
Length of Short Arm
165 mm
Stock Length
250×165 mm

Details

Item
Stock square
Material
Aluminium
Accuracy
1
Standards
Manufacturer's standard
Hardened
Full Body
Shank Cross-Section
35×7 mm
Test Faces
milled
Right Angle Tolerance
0.023 mm

Description

Square of hardened aluminium HRC 63. Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodized non-dazzle surface. Test faces precision finished. Clear laser-engraved scale. all parts: hardened

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.