Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Carbide Scriber

  • Mfr # 458800 HM

  • Zoro # G011470066


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Carbide
Overall Length
155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
458800 HM
Zoro #
G011470066
UPC #
-
Country of Origin
China

Dimensions

Overall Length
155 mm

Details

Item
Scriber
Material
Carbide

Description

Straight Carbide Scriber. Version: Straight form- sturdy shank with carbide point- shank hexagon coupling 6 mm Application: Particularly suitable for marking extra hard materials. overall length: 155 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.