Zoro Homepage

Straight Shank Drill Chuck Arbor, Shank Diameter/Taper: 10/10mm

  • Mfr # 342300 10/10

  • Zoro # G414825449


product price: $38.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342300 10/10
Zoro #
G414825449
UPC #
-
Country of Origin
China

Description

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts. High precision version with plain shank. Application: For mounting drill chucks on to milling machines, automatic system etc. The plain shank can be clamped in a collet or in a milling chuck. Standard: Bohrfutterkegel DIN 238. Drill chuck taper DIN 238: B 10 Taper Dia D: 10.094 mm Plain shank length: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.