Straight Snipe Nose Pliers, Bright Finish, Overall Length: 200mm

  • Mfr # 713200 200

  • Zoro # G511470108


product price: $29.99
/ea

Key Features

Material
Chromium vanadium steel
Handle Type
plastic coated
Finish
Bright
Standards
DIN ISO 5745
Jaw length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713200 200
Zoro #
G511470108
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm
Jaw length
73 mm

Details

Item
Pliers
Material
Chromium vanadium steel
Handle Type
plastic coated
Finish
Bright
Standards
DIN ISO 5745
Jaw Design
Snipe-Nosed, Straight
Type of Jaws
Inner Face Roughened

Description

Straight Snipe Nose Pliers, Bright Finish, Overall Length: 200mm. Version: Very long snipe nose jaws. Cutting edges induction hardened approx. 61 HRC- suitable for hard and soft wire. Serrated inside jaws. Jaws bright finished- plastic coated handles. Standard: DIN ISO 5745 Material: Chrome vanadium steel- drop-forged and oil-hardened. Jaw length: 73 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.