Zoro Homepage

Strap Wrench, Non-Slip Fabric, Strap Width / Strap Length: 27/930 mm

  • Mfr # 811400 27/930

  • Zoro # G214420295


product price: $50.15
/ea

Key Features

Strap Width
27 mm
Pipe Capacity
230 mm:-:1 in
Strap Length
930 mm
Strap Material
non-slip fabric
Shank Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811400 27/930
Zoro #
G214420295
UPC #
-
Country of Origin
China

Dimensions

Strap Width
27 mm
Strap Length
930 mm
Shank Length
300 mm

Details

Item
Pipe wrench and water pump pliers
Pipe Capacity
230 mm:-:1 in
Strap Material
non-slip fabric

Description

Profiled shank, strong, wear-resistant, non-slip fabric strap, exchangeable. Application: For gripping round parts, especially those with larger . Particularly for components with chrome-plated, polished surfaces fittings. Spare part: Spare strap for strap wrench see No. 811410. overall length of the shank: 300 mm Clamping capacity : 1 - 8 in Clamping capacity : 230 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.