Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Wrench, Non-Slip Rubber Fabric, Strap Width / Strap Length: 20/600 mm

  • Mfr # 811500 20/600

  • Zoro # G714420313


product price: $22.49
/ea

Key Features

Strap Width
20 mm
Pipe Capacity
160 mm
Strap Material
Non-slip rubber fabric
Strap Length
600 mm
Strap Size
20/600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811500 20/600
Zoro #
G714420313
UPC #
-
Country of Origin
China

Dimensions

Strap Width
20 mm
Strap Length
600 mm
Strap Size
20/600 mm
Shank Length
225 mm

Details

Item
Pipe wrench and water pump pliers
Pipe Capacity
160 mm
Strap Material
Non-slip rubber fabric

Description

Profiled shank, strong, wear-resistant, non-slip fabric strap, exchangeable. Application: For gripping round parts, especially those with larger . Spare part: Spare fabric strap for strap wrench see No. 811510. overall length of the shank: 225 mm Clamping capacity : 160 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.