Zoro Homepage

Strap Wrench, Non-Slip Rubber Fabric, Strap Width / Strap Length: 25/820 mm

  • Mfr # 811500 25/820

  • Zoro # G014420266


product price: $46.95
/ea

Key Features

Strap Width
25 mm
Pipe Capacity
220 mm
Strap Length
820 mm
Strap Material
Non-slip rubber fabric
Strap Size
25/820 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811500 25/820
Zoro #
G014420266
UPC #
-
Country of Origin
China

Dimensions

Strap Width
25 mm
Strap Length
820 mm
Strap Size
25/820 mm
Shank Length
280 mm

Details

Item
Pipe wrench and water pump pliers
Pipe Capacity
220 mm
Strap Material
Non-slip rubber fabric

Description

Profiled shank, strong, wear-resistant, non-slip fabric strap, exchangeable. Application: For gripping round parts, especially those with larger . Spare part: Spare fabric strap for strap wrench see No. 811510. overall length of the shank: 280 mm Clamping capacity : 220 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.