Zoro Homepage

Stubby Phillips Screwdriver, with Multi-Component Power Grip, #1

  • Mfr # 668471 1

  • Zoro # G514386741


product price: $8.39
/ea

Key Features

Shank Length
25 mm
For Screws
2.1 - 3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668471 1
Zoro #
G514386741
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
#1
Shank Length
25 mm

Details

For Screws
2.1 - 3 mm

Description

Multi-component power grip. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw : 2.1 3 mm Blade length: 25 mm overall length: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.