Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Slotted Screwdriver, with Multi-Component Power Grip, 6.5 mm

  • Mfr # 664201 6,5

  • Zoro # G914386617


product price: $8.79
/ea

Key Features

Shank Length
25 mm
Shank Dia. (In.)
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664201 6,5
Zoro #
G914386617
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
6.5 mm
Shank Length
25 mm
Shank Dia. (In.)
6.5 mm

Description

Multi-component power handle with grip zone optimized for torque and comfort. Blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection. Standard: hnlich DIN 5265B. Tip Thickness: 1.2 mm Blade length: 25 mm overall length: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.