Zoro Homepage

Stud Extractor, 1/2 in Dr, 16 mm

  • Mfr # 619600 16

  • Zoro # G914407985


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Material
Chrome vanadium steel
Finish
Chrome-Plated
Large End Dia. (In.)
34 mm
USP1
with 1/2 inch internal square and hexagon flats for wrench assistance
For Stud Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619600 16
Zoro #
G914407985
UPC #
-
Country of Origin
Japan

Dimensions

Size
16 mm
Large End Dia. (In.)
34 mm
For Stud Diameter
16 mm

Details

Material
Chrome vanadium steel
Finish
Chrome-Plated
USP1
with 1/2 inch internal square and hexagon flats for wrench assistance

Description

Strong steel body with axial through hole. Three eccentrically placed rollers grip the stud firmly without causing damage. The unit is placed on the stud and is turned. It automatically clamps and holds the stud. Steel body size 6 to 12 with 1/2 inch square socket drive. Size 16 only with wrench flats. Our stud inserter and extractor is a high-quality tool designed to help you fit and remove studs. Whether you are a professional mechanic, DIYer or vehicle owner, this versatile tool will make your work easier and save you valuable time and effort. The stud inserter and extractor is made from robust and durable material that ensures reliable performance. The tool has a 1/2 inch square connection for ratchets and a hexagon flats for wrench assistance for comfortable handling. This is especially important if you are working with strong studs that may offer strong resistance. The functions of the stud inserter and extractor include: Inserter function: This function allows you to screw studs precisely and safely into the corresponding thread. Extractor function: Sometimes it is necessary to remove damaged or jammed studs. In such cases, the extractor function is used. The extractor is designed to be inserted into the existing thread of the stud and to exert a constant and controlled force on the stud by turning it. This makes it easier to extract, even if the stud is very jammed. Versatility: Our stud inserter and extractor is available in different sizes to meet the requirements of different studs. You can choose the right tool for your specific application to achieve optimum results. Durability and reliability: The tool is made of high-quality chrome vanadium steel, which ensures a long service life and reliable performance. Three eccentrically placed rollers automatically grip the stud firmly without causing damage. You can rely on our stud inserter and extractor to perform its functions perfectly, even in demanding tasks and repeated use. Our stud inserter and extractor is the ideal tool for efficiently screwing in or unscrewing studs, whether in automotive repair, mechanical engineering, metalworking or other applications. Invest in quality and make your work easier with our reliable stud inserter and extractor. Application: For screwing and unscrewing studs. For right-hand and left-hand threads. Material: Chrome vanadium steel, chrome-plated surface. External : 34 mm Hexagon shoulder AF: 22 mm overall length: 75 mm for stud : 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.