Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Handle Hex Key, Long, 3 mm

  • Mfr # 627482 3

  • Zoro # G314386590


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Hexagon
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627482 3
Zoro #
G314386590
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
3 mm

Details

Hexagon
3 mm

Description

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. Blade length: 200 mm overall length: 219 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.