Zoro Homepage

T-Handle Hex Key Set, 6 Pc, 2.5 mm to 8 mm

  • Mfr # 627487 6

  • Zoro # G614407995


product price: $43.15
/ea

Key Features

Handle Type
T-Handle
Finish
Chrome-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627487 6
Zoro #
G614407995
UPC #
-
Country of Origin
Poland

Details

Item
Hex Key Set
Number of Pieces
6
Handle Type
T-Handle
Finish
Chrome-Plated

Description

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. Supplied with: 1 pc. each screwdriver No. 627481: Size 2.5, 3, 4, 5 1 pc. each screwdriver No. 627482: Size 6, 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.