
T-Handle Hex Key Set with Stand, 7 Pc, 2.5 mm to 8 mm
Mfr # 627487 7
Zoro # G914407978
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Handle Type
T-Handle
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627487 7
Zoro #
G914407978
UPC #
-
Country of Origin
Poland
Details
Item
Hex Key Set
Number of Pieces
7
Handle Type
T-Handle
Finish
Chrome-Plated
Description
Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated. Supplied with: 1 pc. each screwdriver No. 627481: Size 2, 2.5, 3, 4, 5 1 pc. each screwdriver No. 627482: Size 6, 8 Storage in: Sheet metal stand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.