Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Handle Nut Driver, Extra Long, 8 mm

  • Mfr # 622751 8

  • Zoro # G914386549


product price: $13.09
/ea

Key Features

Shank Size
8 mm
Shank Length
350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
622751 8
Zoro #
G914386549
UPC #
-
Country of Origin
Poland

Dimensions

Shank Size
8 mm
Shank Length
350 mm

Description

Cleanly formed, deep hexagon spinner head. Impact resistant plastic T-handle. Blade of special vanadium steel, surface matte chrome-plated. overall length: 382 mm Blade length: 350 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.