Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 1/2"-14, 3 Flutes, G

  • Mfr # 133332 G1/2

  • Zoro # G014424103


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Thread Type
G
Tap Material
HSS E
Standards
DIN 5156
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133332 G1/2
Zoro #
G014424103
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
16 mm
Overall Length
125

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
G
Tap Material
HSS E
Standards
DIN 5156
Tap Finish
TiN
Application
up to 3×D for through holes

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.