Zoro Homepage

Tap, 3/4"-14, G, 2 Flutes, TiN

  • Mfr # 137806 G3/4

  • Zoro # G714424274


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
2
Tap Finish
TiN
Shank Dia.
20 mm
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137806 G3/4
Zoro #
G714424274
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
20 mm
Overall Length
140

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
2
Tap Finish
TiN
Standards
DIN 5156
Tap Material
HSS E
Application
up to 2.5×D for blind holes

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E Threads per inch: 14 Thread Dia. 26.44 mm Overall length L: 140 mm Shank Dia. Ds: 20 mm Shank square: 16 mm Tapping hole Dia. 24.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.