Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 3/8"-19, G, 2 Flutes, TiN

  • Mfr # 137806 G3/8

  • Zoro # G614424206


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
G
Number of Flutes
2
Tap Finish
TiN
Shank Dia.
12 mm
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137806 G3/8
Zoro #
G614424206
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
3/8"-19
Shank Dia.
12 mm
Overall Length
100

Details

Item
Tap
Tap Thread Type
G
Number of Flutes
2
Tap Finish
TiN
Standards
DIN 5156
Application
up to 2.5×D for blind holes
Tap Material
HSS E

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E Threads per inch: 19 Thread Dia. 16.66 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 15.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.