
Tap, 5/8"-14, 4 Flutes, G
Mfr # 133332 G5/8
Zoro # G214424088
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5156
Application
up to 3×D for through holes
Tap Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133332 G5/8
Zoro #
G214424088
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
5/8"-14
Shank Dia.
18 mm
Overall Length
125
Details
Item
Tap
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5156
Application
up to 3×D for through holes
Tap Finish
TiN
Tap Material
HSS E
Description
HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.