Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Extension with Weldon Shank, Type: 12

  • Mfr # 338425 12

  • Zoro # G414772897


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338425 12
Zoro #
G414772897
UPC #
-
Country of Origin
India

Description

h6 shank with Weldon flat for use in Weldon/Shrink-fit holders or hydraulic chucks. Long and extra long version. The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut. The drive torque is provided by the square drive. The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive. Application: For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls. Note: Alternative hexagon collet for fixing the tap available on request. for thread nominal Dia d1 DIN 374/376: M20 for thread shank Dia d2: 16 mm Extension Dia D3: 16 mm Extension K2: 12 mm Extension L2: 90 mm Extension L3: 200 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.