Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M10, 3 Flutes, Metric Course

  • Mfr # 132645 M10

  • Zoro # G311470100


product price: $16.99
/ea

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Tap Material
HSS E
Shank Dia.
10 mm
Tap Finish
vaporised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132645 M10
Zoro #
G311470100
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10
Shank Dia.
10 mm
Overall Length
100 mm
Thread Length
30 mm
Tapping Hole Dia.
8.5 mm
Thread Dia.
10 mm
Shank Size Square
8 mm

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Tap Material
HSS E
Tap Finish
vaporised
Standards
DIN 371; DIN 13
Thread Direction
Right-Hand
Thread Type
Machine tap for dynamic machining
Application
up to 3×D for through holes
Flank Angle
60°
Taper Lead Form
B
Taper Lead Angle
8°
Color Ring
Green
Number of Clamping Slots
3
Shank Type
Plain shank with h9
Thread Pitch
1.5 mm
Tolerance Class
ISO 2 6H

Description

HSS-E Through Hole Machine Tap, M10 Thread Size. Version: With spiral point. Guide section with oil grooves- but without chip flutes. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 100 mm Shank Dia Ds: 10 mm Shank square : 8 mm Tapping hole Dia: 8.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.